Motion
AF40-N02C-Z-A

SMC CORP OF AMERICA
AF40-N02C-Z-A

AIR FILTER
Mi Item #05624359
MFR #AF40-N02C-Z-A
Price$67.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N02C-Z-A

AIR FILTER
Mi Item #05624359
MFR #AF40-N02C-Z-A

Mfr description
AF40-N02C-Z-A FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.79/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/4 NPT
  • Weight
    0.36 kg

Details

  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Modular Style Filter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)