Motion
AFD20-02-C-A
MICRO MIST SEPARATOR
Mi Item #05624377
MFR #AFD20-02-C-A
Price$43.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MICRO MIST SEPARATOR
Mi Item #05624377
MFR #AFD20-02-C-A

Mfr description
AFD20-02-C-A MICRO MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.26/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/4 BSPT
  • Weight
    0.09 kg

Details

  • Bowl Options
    Polycarbonate Bowl with Guard
  • Drain Type
    Manual
  • Filter Type
    Micro Mist Separator
  • Series
    AFD
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)