Motion
AFD20-02C-C-A

SMC CORP OF AMERICA
AFD20-02C-C-A

MICRO MIST SEPARATOR
MI ITEM #05624378
MFR #AFD20-02C-C-A
List Price$65.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFD20-02C-C-A

MICRO MIST SEPARATOR
MI ITEM #05624378
MFR #AFD20-02C-C-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$65.40/each for your price

Overview

Mfr description
AFD20-02C-C-A MICRO MIST SEPARATOR

Specifications

  • Filter Type
    Micro Mist Separator
  • Port Size
    1/4 BSPT
  • Drain Type
    Automatic (Normally Closed)
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Series
    AFD
  • Body Size
    20
  • Thread Standard
    Rc
  • Weight
    0.09 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text