Specifications
Dimensions
- Body Size20
- Port Size1/8 NPT
- Weight0.09 kg
Details
- Bowl OptionsPolycarbonate Bowl with Guard
- Drain TypeAutomatic (Normally Closed)
- Filter TypeMicro Mist Separator
- SeriesAFD
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)