Specifications
Dimensions
- Body Size20
- Port Size1/4 NPT
- Weight0.09 kg
Details
- Bowl OptionsPolycarbonate Bowl with Guard
- Drain TypeAutomatic (Normally Closed)
- Filter TypeMicro Mist Separator
- SeriesAFD
- Thread StandardNPT
Overview
Mfr description
AFD20-N02C-CZ-A MICRO MIST SEPARATOR