Overview
Mfr description
AFD30-03C-A MICRO MIST SEPARATOR
Specifications
- Filter TypeMicro Mist Separator
- Port Size3/8 BSPT
- Drain TypeAutomatic (Normally Closed)
- Bowl OptionsPolycarbonate Bowl
- SeriesAFD
- Body Size30
- Thread StandardRc
- Weight0.19 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data