Specifications
Dimensions
- Body Size30
- Port Size1/4 NPT
- Weight0.19 kg
Details
- Bowl OptionsPolycarbonate Bowl
- Drain TypeManual
- Filter TypeMicro Mist Separator
- SeriesAFD
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)