Specifications
Dimensions
- Body Size30
- Port Size3/8 NPT
- Weight0.19 kg
Details
- Bowl OptionsPolycarbonate Bowl
- Drain TypeManual
- Filter TypeMicro Mist Separator
- SeriesAFD
- Thread StandardNPT
Overview
Mfr description
AFD30-N03-Z-A MICRO MIST SEPARATOR