Motion
AFD40-03C-A
Micro Mist Separator - AFD, 0.3750 in Ports, Polycarbonate, Automatic (Float) Drain, Polycarbonate Bowl
Mi Item #05624396
MFR #AFD40-03C-A
Price$97.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - AFD, 0.3750 in Ports, Polycarbonate, Automatic (Float) Drain, Polycarbonate Bowl
Mi Item #05624396
MFR #AFD40-03C-A

Mfr description
AFD40-03C-A MICRO MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.60/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.3750 in
  • Weight
    0.38 kg

Details

  • Additional Details
    Transparent bowl guard offers 360 visibility
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl
  • Drain Method
    Automatic (Float)
  • Drain Type
    Automatic (Float)
  • Filter Type
    Micro Mist Separator
  • Included Options
    Bracket, Float type auto Drain
  • Series
    AFD
  • Thread Standard
    Rc
  • Type
    Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)