Motion
AFD40-N03BC-Z-A

SMC CORP OF AMERICA
AFD40-N03BC-Z-A

Micro Mist Separator - AFD, 0.3750 in Ports, Automatic Drain, Polycarbonate Bowl
Mi Item #05624399
MFR #AFD40-N03BC-Z-A
Price$104.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFD40-N03BC-Z-A

Micro Mist Separator - AFD, 0.3750 in Ports, Automatic Drain, Polycarbonate Bowl
Mi Item #05624399
MFR #AFD40-N03BC-Z-A

Mfr description
AFD40-N03BC-Z-A MICRO MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.10/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.3750 in
  • Weight
    0.38 kg

Details

  • Additional Details
    Transparent bowl guard that offers 360 visibility
  • Bowl Options
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Type
    Micro Mist Separator
  • Series
    AFD
  • Thread Standard
    NPT
  • Type
    Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)