Motion
AFD40-N04C-Z-A

SMC CORP OF AMERICA
AFD40-N04C-Z-A

MICRO MIST SEPARATOR
MI ITEM #05624402
MFR #AFD40-N04C-Z-A
Price$82.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFD40-N04C-Z-A

MICRO MIST SEPARATOR
MI ITEM #05624402
MFR #AFD40-N04C-Z-A

Mfr description
AFD40-N04C-Z-A MICRO MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.15/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2 NPT
  • Weight
    0.38 kg

Details

  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Micro Mist Separator
  • Series
    AFD
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)