Specifications
Dimensions
- Body Size40
- Port Size3/4 NPT
- Weight0.43 kg
Details
- Bowl OptionsPolycarbonate Bowl
- Drain TypeAutomatic (Normally Open)
- Filter TypeMicro Mist Separator
- SeriesAFD
- Thread StandardNPT
Overview
Mfr description
AFD40-N06D-Z-A MICRO MIST SEPARATOR