Motion
AFM20-02C-C-A

SMC CORP OF AMERICA
AFM20-02C-C-A

MIST SEPARATOR
Mi Item #05624411
MFR #AFM20-02C-C-A
Price$62.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM20-02C-C-A

MIST SEPARATOR
Mi Item #05624411
MFR #AFM20-02C-C-A

Mfr description
AFM20-02C-C-A MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.35/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/4 BSPT
  • Weight
    0.09 kg

Details

  • Bowl Options
    Polycarbonate Bowl with Guard
  • Drain Type
    Manual
  • Filter Type
    Mist Separator
  • Series
    AFM
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)