Specifications
Dimensions
- Body Size20
- Port Size1/4 BSPP
- Weight0.09 kg
Details
- Bowl OptionsPolycarbonate Bowl with Guard
- Drain TypeManual
- Filter TypeMist Separator
- SeriesAFM
- Thread StandardG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)