Overview
Mfr description
AFM20-F02C-C-A MIST SEPARATOR
Specifications
- Filter TypeMist Separator
- Port Size1/4 BSPP
- Drain TypeAutomatic (Normally Closed)
- Bowl OptionsPolycarbonate Bowl with Guard
- SeriesAFM
- Body Size20
- Thread StandardG
- Weight0.09 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data