Motion
AFM20-N01-CZ-A

SMC CORP OF AMERICA
AFM20-N01-CZ-A

MIST SEPARATOR
MI ITEM #05624415
MFR #AFM20-N01-CZ-A
List Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM20-N01-CZ-A

MIST SEPARATOR
MI ITEM #05624415
MFR #AFM20-N01-CZ-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.30/each for your price

Overview

Mfr description
AFM20-N01-CZ-A MIST SEPARATOR
  • Modular style mist separator is available in body sizes 20, 30 and 40
  • Standard filtration is 0.3µm with a 99.9% filtered particle size
  • Body size 30 and 40 now have a transparent bowl guard that offers 360° visibility, while completely protecting the bowl from the environment
  • Modular design allows connection with other SMC air preparation equipment, so they can be used in combination with the AF series to meet your clean room filtration requirements

Specifications

  • Filter Type
    Mist Separator
  • Additional Details
    Series AFM modular style mist separator is available in body sizes 20, 30, and 40, and is offered with Rc, NPT or G thread types. The AFM's standard filtration is 0.3µm with a 99.9% filtered particle size. Body size 30 and 40 now have a transparent bowl guard that offers 360° visibility, while completely protecting the bowl from the environment. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements.
  • Port Size
    1/8 NPT
  • Drain Type
    Manual
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Series
    AFM
  • Body Size
    20
  • Filter Rating
    0.3 μm
  • Fluid Comp
    Air
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Max Operating Temperature
    140 °F
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.09 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought