Specifications
Dimensions
- Body Size30
- Port Size1/4 BSPT
- Weight0.19 kg
Details
- Bowl OptionsPolycarbonate Bowl
- Drain TypeAutomatic (Normally Open)
- Filter TypeMist Separator
- SeriesAFM
- Thread StandardRc
Overview
Mfr description
AFM30-02D-A MIST SEPARATOR