Motion
AFM30-03B-A
MIST SEPARATOR
MI ITEM #05624424
MFR #AFM30-03B-A
List Price$57.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
MI ITEM #05624424
MFR #AFM30-03B-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$57.90/each for your price

Overview

Mfr description
AFM30-03B-A MIST SEPARATOR

Specifications

  • Filter Type
    Mist Separator
  • Port Size
    3/8 BSPT
  • Drain Type
    Manual
  • Bowl Options
    Polycarbonate Bowl
  • Series
    AFM
  • Body Size
    30
  • Thread Standard
    Rc
  • Weight
    0.19 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought