Motion
AFM30-F03C-A
Modular Style Mist Separator - AFM, 0.3 µm, 3/8 BSPP Ports, Automatic (Normally Closed) Drain, Polycarbonate Bowl
Mi Item #05624432
MFR #AFM30-F03C-A
Price$79.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Mist Separator - AFM, 0.3 µm, 3/8 BSPP Ports, Automatic (Normally Closed) Drain, Polycarbonate Bowl
Mi Item #05624432
MFR #AFM30-F03C-A

Mfr description
AFM30-F03C-A MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.40/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/8 BSPP
  • Weight
    0.19 kg

Details

  • Additional Details
    Transparent bowl guard offers 360 visibility
  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Efficiency Rating
    0.999
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Micron Rating
    0.3 µm
  • Series
    AFM
  • Thread Standard
    G
  • Type
    Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)