Motion
AFM30-N02D-Z-A

SMC CORP OF AMERICA
AFM30-N02D-Z-A

MIST SEPARATOR
Mi Item #05624435
MFR #AFM30-N02D-Z-A
Price$69.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM30-N02D-Z-A

MIST SEPARATOR
Mi Item #05624435
MFR #AFM30-N02D-Z-A

Mfr description
AFM30-N02D-Z-A MIST SEPARATOR
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.40/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    1/4 NPT
  • Weight
    0.19 kg

Details

  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Mist Separator
  • Series
    AFM
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)