Motion
AFM30-N03D-Z-A

SMC CORP OF AMERICA
AFM30-N03D-Z-A

MIST SEPARATOR
Mi Item #05624441
MFR #AFM30-N03D-Z-A
Price$69.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM30-N03D-Z-A

MIST SEPARATOR
Mi Item #05624441
MFR #AFM30-N03D-Z-A

Mfr description
AFM30-N03D-Z-A MIST SEPARATOR
  • Modular style mist separator is available in body sizes 20, 30 and 40
  • Standard filtration is 0.3µm with a 99.9% filtered particle size
  • Body size 30 and 40 now have a transparent bowl guard that offers 360° visibility, while completely protecting the bowl from the environment
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.40/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/8 NPT
  • Weight
    0.19 kg

Details

  • Additional Details
    Series AFM modular style mist separator is available in body sizes 20, 30, and 40, and is offered with Rc, NPT or G thread types. The AFM's standard filtration is 0.3µm with a 99.9% filtered particle size. Body size 30 and 40 now have a transparent bowl guard that offers 360° visibility, while completely protecting the bowl from the environment. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements.
  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Fluid Comp
    Air
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Series
    AFM
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)