Motion
AFM40-03D-A
MIST SEPARATOR
Mi Item #05624446
MFR #AFM40-03D-A
Price$71.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
Mi Item #05624446
MFR #AFM40-03D-A

Mfr description
AFM40-03D-A MIST SEPARATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.71/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    3/8 BSPT
  • Weight
    0.38 kg

Details

  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Mist Separator
  • Series
    AFM
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)