Motion
AFM40-N02D-Z-A

SMC CORP OF AMERICA
AFM40-N02D-Z-A

Modular Style Mist Separator - AFM, 0.2500 in Ports, Automatic Drain, Polycarbonate Bowl
MI ITEM #05624456
MFR #AFM40-N02D-Z-A
Price$79.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM40-N02D-Z-A

Modular Style Mist Separator - AFM, 0.2500 in Ports, Automatic Drain, Polycarbonate Bowl
MI ITEM #05624456
MFR #AFM40-N02D-Z-A

Mfr description
AFM40-N02D-Z-A MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.20/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.2500 in
  • Weight
    0.38 kg

Details

  • Bowl Options
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Series
    AFM
  • Thread Standard
    NPT
  • Type
    Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)