Overview
Mfr description
AFM40-N04-WZ-A MIST SEPARATOR
Specifications
- Filter TypeMist Separator
- Port Size1/2 NPT
- Drain TypeManual
- Bowl OptionsPolycarbonate Bowl
- SeriesAFM
- Body Size40
- Thread StandardNPT
- Weight0.38 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data