Overview
Mfr description
AL20-02-C-A LUBRICATOR
Specifications
- Port Size1/4 BSPT
- Bowl MaterialPolycarbonate
- Body Size20
- Bowl OptionsGuard
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
- Maximum Operating Pressure1 MPa
- IncludesBowl Guard
- SeriesAL
- Manufacturer Catalog
- Manufacturer Product Page
- Weight0.1 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data