Motion
AL20-N01B-3CZ-A

SMC CORP OF AMERICA
AL20-N01B-3CZ-A

LUBRICATOR
MI ITEM #05624474
MFR #AL20-N01B-3CZ-A
List Price$33.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL20-N01B-3CZ-A

LUBRICATOR
MI ITEM #05624474
MFR #AL20-N01B-3CZ-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$33.10/each for your price

Overview

Mfr description
AL20-N01B-3CZ-A LUBRICATOR

Specifications

  • Port Size
    1/8 NPT
  • Bowl Material
    Polycarbonate
  • Body Size
    20
  • Bowl Options
    Guard
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Includes
    Bracket, Bowl Guard, Drain Cock, Name Plate, Caution Plate
  • Series
    AL
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.1 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text