Motion
AL20-N02-3CRZ-A

SMC CORP OF AMERICA
AL20-N02-3CRZ-A

Modular Air Lubricator - 1/4 NPT Port Size, Polycarbonate Bowl
Mi Item #05624475
MFR #AL20-N02-3CRZ-A
Price$26.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL20-N02-3CRZ-A

Modular Air Lubricator - 1/4 NPT Port Size, Polycarbonate Bowl
Mi Item #05624475
MFR #AL20-N02-3CRZ-A

Mfr description
AL20-N02-3CRZ-A LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.60/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/4 NPT
  • Weight
    0.1 kg

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Includes
    Bowl Guard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    1 MPa
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)