Motion
AL20-N02B-CZ-A

SMC CORP OF AMERICA
AL20-N02B-CZ-A

LUBRICATOR
MI ITEM #05624478
MFR #AL20-N02B-CZ-A
Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL20-N02B-CZ-A

LUBRICATOR
MI ITEM #05624478
MFR #AL20-N02B-CZ-A

Mfr description
AL20-N02B-CZ-A LUBRICATOR
  • Modular style lubricator provides accurate lubrication of downstream equipment
  • AL bowl (size 30 and 40) is covered with a transparent bowl guard, allowing 360° monitoring
  • Oil drop rate is adjustable depending on equipment requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.55/each

Specifications

Dimensions

  • Body Size
    20
  • Overall Height
    4.53 in
  • Overall Length
    1.57 in
  • Overall Width
    1.57 in
  • Port Size
    1/4 NPT
  • Weight
    0.1 kg

Details

  • Additional Details
    SMC's newest AL modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Includes
    Bracket, Bowl Guard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    28 cfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    0.85 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)