Motion
AL30-02-A
LUBRICATOR
Mi Item #05624482
MFR #AL30-02-A
Price$30.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRICATOR
Mi Item #05624482
MFR #AL30-02-A

Mfr description
AL30-02-A LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.13/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    1/4 BSPT
  • Weight
    0.2 kg

Details

  • Bowl Material
    Polycarbonate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    1.86 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)