Motion
AL30-N02-Z-A
Modular Air Lubricator - 1/4 NPT Port Size, Polycarbonate Bowl, 60 cfm Max Flow, 1.86 oz Oil Capacity
Mi Item #05624491
MFR #AL30-N02-Z-A
Price$31.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/4 NPT Port Size, Polycarbonate Bowl, 60 cfm Max Flow, 1.86 oz Oil Capacity
Mi Item #05624491
MFR #AL30-N02-Z-A

Mfr description
AL30-N02-Z-A LUBRICATOR
  • Modular style lubricator provides accurate lubrication of downstream equipment
  • AL bowl (size 30 and 40) is covered with a transparent bowl guard, allowing 360° monitoring
  • Oil drop rate is adjustable depending on equipment requirements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.10/each

Specifications

Dimensions

  • Body Size
    30
  • Overall Height
    5.59 in
  • Overall Length
    2.09 in
  • Overall Width
    2.09 in
  • Port Size
    1/4 NPT
  • Weight
    0.2 kg

Details

  • Additional Details
    SMC's newest AL modular style lubricator provides accurate lubrication of downstream equipment. The AL bowl is covered with a transparent bowl guard, allowing 360° monitoring. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl
  • Includes
    Name Plate, Caution Plate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    60 cfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    1.86 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)