Motion
AL40-N02-3Z-A

SMC CORP OF AMERICA
AL40-N02-3Z-A

LUBRICATOR
MI ITEM #05624509
MFR #AL40-N02-3Z-A
List Price$41.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL40-N02-3Z-A

LUBRICATOR
MI ITEM #05624509
MFR #AL40-N02-3Z-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.00/each for your price

Overview

Mfr description
AL40-N02-3Z-A LUBRICATOR

Specifications

  • Port Size
    1/4 NPT
  • Bowl Material
    Polycarbonate
  • Oil Capacity
  • Body Size
    40
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Includes
    Drain Cock, Name Plate, Caution Plate
  • Series
    AL
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.38 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought