Motion
AR22P-260S
AR REGULATOR, MODULAR F.R.L.
MI ITEM #05624555
MFR #AR22P-260S
Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR REGULATOR, MODULAR F.R.L.
MI ITEM #05624555
MFR #AR22P-260S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.35/each

Specifications

Dimensions

  • Weight
    9 g

Details

  • Knob Type
    Downward Knob
  • Mounting Type
    Without mounting option
  • Pressure Gauge
    Without pressure gauge
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Product Type
    Standard Air Regulators
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    Rc

Overview

Mfr description
AR22P-260S SET NUT
  • Modular type regulator
  • Optional embedded pressure gauge
  • Available with built-in backflow mechanism
  • Knob is made of ozone resistant rubber material
  • Improved relief sensitivity
  • 6 Sizes
  • Rc, NPT or G(PF) threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought