Motion
AR22P-270AS
AR REGULATOR, MODULAR F.R.L.
Mi Item #05624556
MFR #AR22P-270AS
Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR REGULATOR, MODULAR F.R.L.
Mi Item #05624556
MFR #AR22P-270AS

Mfr description
AR22P-270AS BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.35/each

Specifications

Dimensions

  • Weight
    45.3592 g

Details

  • Knob Type
    Downward Knob
  • Mounting Type
    Without mounting option
  • Pressure Gauge
    Without pressure gauge
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Product Type
    Precision Air Regulators
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)