Motion
AR25-N02-1Z-A

SMC CORP OF AMERICA
AR25-N02-1Z-A

AR REGULATOR, MODULAR F.R.L. with 25 Body Size
MI ITEM #05624570
MFR #AR25-N02-1Z-A
List Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR25-N02-1Z-A

AR REGULATOR, MODULAR F.R.L. with 25 Body Size
MI ITEM #05624570
MFR #AR25-N02-1Z-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.85/each for your price

Overview

Mfr description
AR25-N02-1Z-A REGULATOR

Specifications

  • Port Size
    1/4 NPT
  • Set Pressure Range
    2.9 to 29 psi
  • Maximum Set Pressure
    29 psi
  • Knob Type
    Downward Knob
  • Included Options
    Name Plate, Pressure Gauge - psi, °F
  • Fluid Comp
    Air
  • Body Size
    25
  • Thread Standard
    NPT
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    AR-A
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Gauge
    Without pressure gauge
  • Mounting Type
    Without mounting option
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    0.19 kg
  • Product Type
    Standard Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought