Specifications
Dimensions
- Weight12 g
Details
- Mounting TypeWithout mounting option
- Pressure GaugeWithout pressure gauge
- Product TypePrecision Air Regulators
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)