Specifications
Dimensions
- Weight12 g
Details
- Knob TypeDownward Knob
- Mounting TypeWithout mounting option
- Pressure GaugeWithout pressure gauge
- Pressure UnitName Plate and Pressure Guage in SI Units: MPa
- Product TypePrecision Air Regulators
- Series/SystemAR
- Set Pressure Range7 to 125 psi
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)