Motion
AW20-02C-C-A
Filter Regulator - 1/4 in Inlet Port, Rc, Rc Outlet Thread
Mi Item #05624649
MFR #AW20-02C-C-A
Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter Regulator - 1/4 in Inlet Port, Rc, Rc Outlet Thread
Mi Item #05624649
MFR #AW20-02C-C-A

Mfr description
AW20-02C-C-A FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.75/each

Specifications

Dimensions

  • Body Size
    20
  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Port Size
    1/4 BSPT
  • Weight
    0.21 kg

Details

  • Adjuster Type
    Knob
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Included Options
    Transparent Bowl Guard
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    BSPT
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Modular
  • Operating Temperature Range
    23 to 140 °F
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    Rc
  • Pressure Gauge Included
    No
  • Proof Pressure
    218 psi
  • Series/System
    AW
  • Set Pressure Range
    7 to 101 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)