Motion
AW20-N01C-1CZ-A

SMC CORP OF AMERICA
AW20-N01C-1CZ-A

Filter Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #05624659
MFR #AW20-N01C-1CZ-A
Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20-N01C-1CZ-A

Filter Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #05624659
MFR #AW20-N01C-1CZ-A

Mfr description
AW20-N01C-1CZ-A FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.75/each

Specifications

Dimensions

  • Body Size
    20
  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Port Size
    1/8 NPT
  • Weight
    0.21 kg

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Relieving
  • Inlet Port Type
    NPT
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Outlet Port Thread Type
    NPT
  • Proof Pressure
    218 psi
  • Set Pressure Range
    3 to 29 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)