Motion
AW30-02-A
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPT Port Size
MI ITEM #05624674
MFR #AW30-02-A
Price$44.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPT Port Size
MI ITEM #05624674
MFR #AW30-02-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.55/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    1/4 BSPT
  • Weight
    0.41 kg

Details

  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Product Type
    Precision Air Regulators
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 101 psi
  • Thread Standard
    Rc

Overview

Mfr description
AW30-02-A FILTER/REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought