1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AW30-02C-A
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPT Port Size
MI ITEM #
05624676
MFR #
AW30-02C-A
Price
$72.55
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA AW30-02C-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AW30-02C-A
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPT Port Size
MI ITEM #
05624676
MFR #
AW30-02C-A
Mfr description
AW30-02C-A FILTER/REGULATOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$72
.55
/each
Add to Cart
Specifications
Dimensions
Body Size
30
Port Size
1/4 BSPT
Weight
0.41 kg
Details
Manufacturer Catalog
Click here
Maximum Operating Pressure
145 psi
Product Type
Precision Air Regulators
Proof Pressure
218 psi
Set Pressure Range
7 to 101 psi
Thread Standard
Rc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items