Motion
AW30-03D-A
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 BSPT Port Size
MI ITEM #05624685
MFR #AW30-03D-A
List Price$62.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 BSPT Port Size
MI ITEM #05624685
MFR #AW30-03D-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$62.55/each for your price

Overview

Mfr description
AW30-03D-A FILTER/REGULATOR

Specifications

  • Set Pressure Range
    7 to 101 psi
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    Rc
  • Body Size
    30
  • Manufacturer Catalog
  • Port Size
    3/8 BSPT
  • Weight
    0.41 kg
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text