Motion
AW30-F02D-A
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPP Port Size
Mi Item #05624689
MFR #AW30-F02D-A
Price$62.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPP Port Size
Mi Item #05624689
MFR #AW30-F02D-A

Mfr description
AW30-F02D-A FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.55/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    1/4 BSPP
  • Weight
    0.41 kg

Details

  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Product Type
    Precision Air Regulators
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 101 psi
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)