Motion
E400-N04-A
Modular Piping Adapter - For Use With AC40, 1/2 NPT Port
MI ITEM #05624762
MFR #E400-N04-A
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Piping Adapter - For Use With AC40, 1/2 NPT Port
MI ITEM #05624762
MFR #E400-N04-A

Mfr description
E400-N04-A ADAPTER, MODULAR PIPING
  • Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Easy maintenance
  • Detach equipment without removing piping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.95/each

Specifications

Dimensions

  • Port Size
    1/2 NPT

Details

  • Accessory Type
    Pipe Adapter
  • Country of Origin
    CN
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)