Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Piping Adapter - For Use With AC40, 3/4 NPT Port
Mi Item #05624765
MFR #E500-N06-A

Mfr description
E500-N06-A ADAPTER, MODULAR PIPING
  • Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Easy maintenance
  • Detach equipment without removing piping
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Port Size
    3/4 NPT

Details

  • Accessory Type
    Pipe Adapter
  • Country of Origin
    JP
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)