Motion
Y310-N02-A
T-Interface - For Use With AC25, AC30, 1/4 NPT Port
Mi Item #05624773
MFR #Y310-N02-A
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Interface - For Use With AC25, AC30, 1/4 NPT Port
Mi Item #05624773
MFR #Y310-N02-A

Mfr description
Y310-N02-A T-INTERFACE
  • T type spacer for AC-A series
  • Facilitates the branching of air flow
  • Easy maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Accessory Type
    Spacer with T Bracket
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)