Motion
Y410-03-A
T-Interface - For Use With AC40, 3/8 BSPT Port
MI ITEM #05624775
MFR #Y410-03-A
Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Interface - For Use With AC40, 3/8 BSPT Port
MI ITEM #05624775
MFR #Y410-03-A

Mfr description
Y410-03-A T-INTERFACE
  • T type spacer for AC-A series
  • Facilitates the branching of air flow
  • Easy maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.35/each

Specifications

Dimensions

  • Port Size
    3/8 BSPT

Details

  • Accessory Type
    Spacer with T Bracket
  • Thread Standard
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)