Motion
S0605X
Seismic Safety Glasses - Anti-Fog, Scratch Resistant, Gray Lens, Black Frame/Temple Color, Universal Size
MI ITEM #05624855
MFR #S0605X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seismic Safety Glasses - Anti-Fog, Scratch Resistant, Gray Lens, Black Frame/Temple Color, Universal Size
MI ITEM #05624855
MFR #S0605X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S0605X GOGGLES SEISMIC WITH DARK LENS
  • Not for protection against chemical splash, dust protection only
  • Protection against impact, sun, wind, dust and debris
  • Available with high-performance Uvextreme® anti-fog, Dura-streme® dual anti-fog/anti-scratch, Uvextra® anti-fog coatings and a scratch-resistant hard coat
  • Soft and flexible nasal pads conform to a variety of facial profiles and minimize slippage
  • Soft, high quality face cushioning and padded temple tips offer all-day comfort
  • Adjustable flame-resistant headband provides excellent fit
  • Replaceable flame-resistant, cushion-lined subframe extends the life of the eyewear
  • Meets the ANSI Z87.1-2010 standard (ANSI-approved for use with and without cushion-lined frame)
  • Headband and cushion-lined subframe are latex-free
  • Certified to the requirements of the CSA Z94.3 standard only with sub-frame in place

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Black
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Seismic
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Interchangeable Temples & Headband
  • Lens Style
    Dual
  • Frame Style
    Non-Metal Frame
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Includes
    Cushioned Subframe, Headband, Interchangeable Temples

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought