Motion
8MGT-456-36

GATES RUBBER CO
8MGT-456-36

PolyChain™GTCarbon Poly Chain Belt - GT, 8 mm Pitch, 456 mm Pitch Length, 36 mm Width, 57 Teeth, Polyurethane Material
MI ITEM #05625020
MFR #8MGT-456-36
Your Price$172.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MGT-456-36

PolyChain™GTCarbon Poly Chain Belt - GT, 8 mm Pitch, 456 mm Pitch Length, 36 mm Width, 57 Teeth, Polyurethane Material
MI ITEM #05625020
MFR #8MGT-456-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$172.90/each(List $207.48)

Overview

Mfr description
8MGT456-36 POLY CHAIN BELT
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
  • Equivalent capacity to roller chain drives in the same width that offer a maintenance-free, clean solution with no lubrication or retensioning required.

Specifications

  • Belt Type
    GT
  • Pitch
    8 mm
  • Overall Length
    456 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    1.417 in / 36 mm
  • Color
    Blue
  • Reinforcing Cord Material
    Carbon
  • Pitch Length
    456 mm
  • Operating Temperature Range
    -65 to +185 °F
  • Max Operating Temperature
    185 °F
  • Manufacturer Catalog Number
    92701076
  • Manufacturer Upc Number
    770075322535
  • UPC_NO
    770075322535
  • Belt Width
    36 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Ribbed
  • Belt Height
    0.233 in / 5.9 mm
  • Belt Section
    8M
  • Cord Material
    Carbon
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • Tooth Height
    0.135 in / 3.4 mm
  • Additional Details
    Give yourself a competitive advantage by designing in the Gates Poly Chain® GT™ Carbon drive system instead of roller chain in your next power transmission application. The patented use of carbon fiber as the tensile cord in this belt provides increased horsepower rating for greater power density and compactness. When combined with Gates Poly Chain GT sprockets, you have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought