Motion
FNS400
Quick Disconnect Accessories - Type 304 Stainless Steel Material
MI ITEM #05625406
MFR #FNS400
Your Price$43.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Accessories - Type 304 Stainless Steel Material
MI ITEM #05625406
MFR #FNS400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.70/each(List $50.25)

Overview

Mfr description
FNS400 STRAINER 4"

Specifications

  • Material
    Type 304 Stainless Steel
  • Type
    Funnel Strainer
  • ManufacturerName (description attribute)
    Kuriyama
  • Size
    4 in
  • Weight
    0.45 lb
  • Additional Details
    Funnel Strainer is made of 304 stainless steel and offers a unique one-piece design which includes a pre-attached buna gasket for better sealing and ease of assembly. It is designed to be used with female quick-acting couplings.
  • Manufacturer Upc Number
    822353162286
  • UPC_NO
    822353162286
  • Product Types
    Funnel Strainer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought