Motion
F06-VB10-18
F06-VB10-18 FEMALE GAS SHOCK END
Mi Item #05625410
MFR #F06-VB10-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F06-VB10-18 FEMALE GAS SHOCK END
Mi Item #05625410
MFR #F06-VB10-18

Mfr description
F06-VB10-18 FEMALE GAS SHOCK END
  • End Fitting, Zinc Plated Steel and Plastic - Composite ball Joint end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Length
    0.7090 in
  • Force
    150 lbs
  • Length
    0.7090 in
  • Thread
    M6x1.0
  • Tube Diameter
    10 mm
  • Weight
    1

Details

  • Material
    Plastic + zinc plated steel
  • Product Types
    End Fitting
  • Series
    SPD Volumeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)